7 in. Tub Spout with 1/2 in. IPS Nose in Polished Chrome

You last purchased this on
 
Suncraft Industries

7 in. Tub Spout with 1/2 in. IPS Nose in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Suncraft Industries

7 in. Tub Spout with 1/2 in. IPS Nose in Polished Chrome

  • Fast #
  • Part #STS127
  • Item #2230371
  • Manufacturer Part #TS127
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Over the rim spout[UNIVERSAL]Universal fit 1-4-All TS117
  • Nose mount with CSA and Macron logo
  • Requires Certification

Documents


Specifications

CSA Certified:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
FIPS
End Connections:
FIPS
Faucet Connection:
IPS
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
7 in
Material:
Zinc
NSF Certified:
No
Spout Reach:
7 in