DESCRIPTION

Suncraft Industries 7 in. Tub Spout with 5/8 in. OD Copper Tube

STS122

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
OD
Fitting Size 1
5/8 in
Size
5/8 in
Spout Reach
7 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY