40000 BTU Stainless Steel Propane Portable Gas Heater
Sunglo™ 40000 BTU Stainless Steel Propane Portable Gas Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Completely self-contained for propane tank use
- Durable single piece reflector
- Electronic ignition with battery included
- 12 foot circle of heat
- Complete replacement parts availability
Specifications
- Application:
- Commercial, Residential
- Automatic Shut-Off:
- No
- BTU:
- 40000
- Burner Type:
- Gas
- CSA Certified:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Fuel Type:
- Propane
- Height:
- 93 in
- Indoor Outdoor:
- Outdoor
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Power Source:
- Gas
- Style Name:
- Sunglo™