17-4/5 in. 35W Flush Mount Ceiling Fixture in Brushed Nickel
17-4/5 in. 35W Flush Mount Ceiling Fixture in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Average Life:
- 5 yr
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Diameter:
- 17-4/5 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 4-9/10 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 2800
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120/277V
- Watts:
- 35 W
- Width:
- 17-4/5 in