L Size Shoe Cover
L Size Shoe Cover
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Anti-skid tacky strips on sole
- Full elastic top for easy on/off
- Blue spunbond Polypropylene shoe cover
Documents
Specifications
- Clothing Size:
- L
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Gender:
- Unisex
- Material:
- Plastic
- Material Type:
- Polypropylene
- Quick Release:
- No
- Reusable:
- Yes
- Size:
- L