Screw for Sunroc Front Push bar on NWCA and Side Push Bar on HCWC Series Drinking Fountains
Screw for Sunroc Front Push bar on NWCA and Side Push Bar on HCWC Series Drinking Fountains
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Sunroc NWCA and HCWC Series Drinking Fountains
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 1-3/8 in
- Material:
- Metal
- NSF Certified:
- No