Stainless Steel Cartridge for Bubbler Heads

You last purchased this on
 
Sunroc

Stainless Steel Cartridge for Bubbler Heads

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sunroc

Stainless Steel Cartridge for Bubbler Heads

  • Fast #
  • Part #S029967001
  • Item #2464394
  • Manufacturer Part #029967-001
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Replacement part
  • Requires Certification

Specifications

Brand Model Compatibility:
Bubbler Heads
Color Finish Category:
Blacks
Color Finish Name:
Silver, White, Black
GSA Approved:
No
IAPMO Listed -:
No
Length:
1-3/4 in
Material:
Metal, Plastic, Rubber
NSF Certified:
No
WaterSense Labeled:
No