• Cart

DESCRIPTION

Luminance 15 in. 3-Light Ceiling Flushmount with Faux Alabaster Glass Shade

SF7634

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Diameter
15 in
Energy Star Compliant
No
Glass Type
Faux Alabaster
Height
6 in
Light Bulb Base Type
Medium E-26
Lighting Style
Transitional
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60
Width
15 in

Starting at
Call for Pricing
  • QUANTITY