DESCRIPTION

Sunset Lighting and Fans Heritage 3-Blade Ceiling Fan

SCF4284853L

Color Finish

 

SPECIFICATIONS

Blade Span
42 in
Collection
Heritage
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Indoor Outdoor
Indoor
Number Of Blades
5
Number Of Lights
3

Starting at
Call for Pricing
  • QUANTITY