DESCRIPTION

Sunset Lighting and Fans 50W 2-Light Bath Vanity

SF9888

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Fluorescent
Color Finish
Bright Satin Nickel
Color Finish Category
Nickel Tones
Depth
4-1/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
6 in
Installation Type
Wall Mount
Length
36-1/4 in
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
50
Width
6 in

Starting at
Call for Pricing
  • QUANTITY