• Cart

DESCRIPTION

  • Adaptable with universal remote
  • Fan is compatible with sloped ceilings up to 45 degrees
  • Longer down rods are adaptable
  • Three speeds high, medium, low
  • White Alabaster Bowl

Luminance Heritage Square 52 in. Ceiling Fan with 60 W Light Kit

S52HES5E

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
20, 50
Average Life
2500
Blade Finish
Rosewood
Blade Pitch
12°
Blade Span
52 in
Bulb Type
Incandescent
CFM
4500
Collection
Heritage Square
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
18-1/2 in
Diameter
52 in
Dimmable
Yes
ETL Listed
Yes
Energy Star Compliant
No
Fan Speeds
3
Glass Type
White Alabaster
Height
18-1/2 in
Indoor Outdoor
Indoor
Inside Diameter
11 in
Installation Type
Ceiling Mount
Length
52 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
Torpedo
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Lumens
690
Material
Glass, Plywood, Steel
Maximum Temperature
212
Number Of Blades
5
Number Of Hours
2500
Number Of Lights
3
Power Source
Electric
Type
Ceiling Fan
UL Listed
Yes
Volts
120V
Watts
60
Width
52 in
Wire Gauge
18 ga

Starting at
Call for Pricing
  • QUANTITY