AP LEMON SCENT 24 oz

You last purchased this on
 
Sunshine Makers

Simple Green® AP LEMON SCENT 24 oz

This product requires certification to purchase.
You last purchased this on
 
Sunshine Makers

Simple Green® AP LEMON SCENT 24 oz

  • Fast #
  • Part #MMRSUN14002
  • Item #4440982
  • Manufacturer Part #14002
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rinses easily
  • Concentrated; dilutes with water
  • Strong yet safe cleaner removes oil, lubricants and grime from washable surfaces
  • Exempt from OSHA and EPA special handling and personal protection requirements for hazardous materials
  • Nonabrasive and nonflammable
  • Safe for food-preparation areas
  • Requires Certification

Specifications

Application:
Non-porous Surfaces
Collection:
Simple Green®
Color Finish Name:
Yellow
Material:
Liquid
Product Type:
Degreaser
SCAQMD Compliant:
No
Size:
24 oz