55 gal. Drum in Green
Simple Green® 55 gal. Drum in Green
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Strong yet safe cleaner removes oil, lubricants and grime from washable surfaces
- Rinses easily
- All-purpose cleaner/degreaser
- Nonabrasive and nonflammable
- Exempt from OSHA and EPA special handling and personal protection requirements for hazardous materials
- Safe for food-preparation areas
- Concentrated; dilutes with water
Specifications
- Application:
- Industrial, Degreaser
- Collection:
- Simple Green®
- Color Finish Name:
- Green
- Material:
- Liquid
- Size:
- 55 gal