DESCRIPTION

  • Blends with any decor
  • Easy-to-clean rounded edge surfaces
  • Left hand end cap for Imperial 700-A1 baseboard enclosure
  • Satin-white baked finish

Suntemp 3 in. End Cap

S700SE

Type:

SPECIFICATIONS

Color Finish
White
Height
7-7/8 in
Length
3 in
Material
Steel
Type
Left
Width
2-13/16 in

Starting at
Call for Pricing
  • QUANTITY