DESCRIPTION

  • 90° inside corner for Imperial 700-A1 baseboard enclosure
  • Blends with any decor
  • Easy-to-clean rounded edge surfaces
  • Satin-white baked finish

Suntemp 90 Inside Corner

S700SIC

Color Finish

 

SPECIFICATIONS

Color Finish
White
Height
7-7/8 in
Material
Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY