• Cart

DESCRIPTION

  • Baseboard has back panel with an extended bottom, and a locking front panel
  • Combined back panel and top allow either flush or recessed installation, with usual measuring and leveling eliminated
  • Easy-to-clean rounded edge baseboard surfaces
  • Heating element features heavy gauge channelized fins with deep-drawn fin collars for increased strength, silence, safety, and efficiency
  • Includes damper-louver, return tube hanger, sliding support bracket, and expanded copper tube end

Suntemp Imperial Baseboard Complete

S700ASUS

Length:

SPECIFICATIONS

Collection
Imperial
Color Finish
White
Height
7-7/8 in
Length
10 ft
Width
2-13/16 in

Starting at
Call for Pricing
  • QUANTITY