37 x 28 in. Grate Inlet Skimmer Basket
37 x 28 in. Grate Inlet Skimmer Basket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Height:
- 25 in
- Length:
- 37 in
- Material:
- Stainless Steel, Fiberglass, Gelcoat
- Product Type:
- Box
- Width:
- 28 in