8 ft. Storm Water Treatment System

You last purchased this on
 
Suntree Technologies

Nutrient Separating Baffle Box® 8 ft. Storm Water Treatment System

This product requires certification to purchase.
You last purchased this on
 
Suntree Technologies

Nutrient Separating Baffle Box® 8 ft. Storm Water Treatment System

  • Fast #
  • Part #SNSBB4884
  • Item #7181012
  • Manufacturer Part #NSBB-4-8-84
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Patented screens maximize storage and prevent debris loss
  • Easy vacuum truck servicing
  • Retrofits existing watersheds
  • Meets requirements for Full Trash Capture TMDL Programs
  • Captures thousands of pounds of debris, sediment and nutrients
  • Pretreatment for rainwater harvesting and detention areas
  • Will not go septic between storms
  • Dry state storage separates debris and trash from water and sediment
  • Requires Certification

Specifications

Collection:
Nutrient Separating Baffle Box®
Height:
84 in
Length:
8 ft
Width:
4 ft