Sunward® 72 x 42 in. Drop-In Bathtub with End Drain in Almond

Part #K1165-W1-47  |  Item #4505370  |  Manufacturer Part #1165-W1-47

Call for Pricing

Color/Finish: Almond

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back, shoulders and neck
  • Three heat settings allow you to customize the surface temperature
  • Generous 6' length provides an incredibly spacious bathing area
  • Molded lumbar support and armrests offer extra comfort while bathing
  • End drain location
  • Under-mount installation

Specifications

ADA Compliant: No

ASTM Specifications: ASTM E-162, ASTM E-662

Bathtub Shape: Oval

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5, CSA C22.2

Capacity: 75 gal

Collection: Sunward®

Color Finish: Almond

Color Finish Category: Neutrals

Drain Location: End

GSA Approved: No

Height: 21 in

IAPMO Listed: No

Installation Type: Undermount

Material: Acrylic

Number of Occupants: 1

Overall Length: 72 in

Overall Width: 42 in

Size: 72 in x 42 in

UL Listed: No