DESCRIPTION

  • C frame motor
  • CSA approved
  • Impedance protected
  • Includes fan blades FB402 & FB550
  • Sleeve design
  • UL recognized

Supco 0.55 - 0.34A Utility Motor

SSM673

Volts:

120V

SPECIFICATIONS

AMP
0.34, 0.55
Brand Model Compatibility
Universal
Phase
Single Phase
RPM
3000
UL Listed
Yes
Volts
120V

Starting at
$19.93
EACH
  • QUANTITY