DESCRIPTION

  • Exact replacement for Nutone® range hood ventilators and others
  • C frame design
  • Range hood vent motor
  • Used on M9T and VM9T, common to many brands
  • CSA approved
  • UL listed

Supco 1-7/16 in. 2-Speed Hood Motor

SSM554

Manufacturer Part #: SM554

Length:

1-7/16 in

SPECIFICATIONS

ADA Compliant
No
AMP
1.2
Application
HVAC/R Systems
Brand Model Compatibility
Gem: EM554, Nutone: C27987, Packard: 65105, Robertshaw: VFM105
Depth
4-1/2 in
Diameter
7/32 in
Fan Speeds
2
Height
4-1/2 in
Indoor Outdoor
Indoor
Origin
Global
Phase
Single Phase
Power Source
Electric
RPM
3000
Type
Motor
UL Listed
Yes
Volts
120V

Print