DESCRIPTION

  • Fahrenheit and Celsius
  • Hangs or stands
  • Oven thermometer
  • Stainless steel construction
  • Temperature range: 100° F to 600° F (38° C to 315° C)
  • Unbreakable lens

Supco 100 - 600 Degree F Refrigerator Round Thermometer

SST04

Material:

SPECIFICATIONS

Brand Model Compatibility
Universal
CSA Certified
No
Color Finish
Silver
Color Finish Category
Silver Tones
Diameter
2-1/4 in
GSA Approved
No
Height
2-1/2 in
Material
Stainless Steel
Maximum Temperature
600
NSF Certified
No
Number Of Pieces
1 Piece
Temperature Range
100 to 600 Deg F
Type
Oven Thermometer
UL Listed
No

Starting at
$5.11
EACH
  • QUANTITY