1/2 in. Dryer Element

You last purchased this on
 
Supco

1/2 in. Dryer Element

This product requires certification to purchase.
Brand image
You last purchased this on
 
Supco

1/2 in. Dryer Element

  • Fast #
  • Part #SDE103C
  • Item #4479617
  • Manufacturer Part #DE103C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Hardware kit included
  • Made in USA
  • Dual Coil Restring kit
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Silver
Depth:
3/8 in
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
1/4 in
Indoor Outdoor:
Indoor
Length:
15 in
Material:
Steel
Origin:
Global
Phase:
Single Phase
Type:
Coil
UL Listed:
No
Volts:
240V
Watts:
5300 W