DESCRIPTION

  • Includes quick setting thermal cutout
  • Prevents inconvenient down time until the original control board can be replaced
  • Self-adhesive backing for easy, temporary installation
  • Temporary emergency fix for blown or shorted fuses on control boards

Supco LI'L POPPER® 120/240V Control Board Circuit Breaker

SPOP5

AMP:

5

SPECIFICATIONS

AMP
5
Brand Model Compatibility
Universal
Collection
LI'L POPPER®
Color Finish
Black, Gold
Depth
1/2 in
Height
3/4 in
Length
2 in
Material
Plastic
Phase
Single Phase
Stages
Single
Type
Circuit Breaker
UL Listed
No
Volts
120/240V

Starting at
$22.09
EACH
  • QUANTITY

DOCUMENTS