Universal Air Pressure Switch 10.0 in - 10 in WC
Universal Air Pressure Switch 10.0 in - 10 in WC
Package Quantity Info:
EA: 1 IP: 1 CA: 80 PT: 5325-
Pick Up: 2 Available in Woodbridge, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Set point range: 0.10" to 10" w.c.
- Contact arrangement: SPDT
- Senses positive, negative or differential air pressure
- Low cost, high accuracy switch that replaces many small footprint type switches
- Operating temperature range: 40 to 190°F
Documents
Specifications
- Application:
- Residential, Light Commercial
- Indoor Outdoor:
- Indoor
- Material:
- Plastic
- Material Type:
- Glass Filled Polycarbonate
- Maximum Temperature:
- 190
- Origin:
- Domestic
- Power Source:
- Electric
- Product Type:
- Air Pressure Switch
- Temperature Range:
- -40 to 190 Deg F (-40 to 88 Deg C)
- UL Listed:
- Yes
- Volts:
- 120V