120V Silicon Nitride Hot Surface Ignitor
120V Silicon Nitride Hot Surface Ignitor
Frequently Purchased Together
Product Details
- Superior gas lighting ability
- Lower power consumption
- Exact replacement hot surface igniter
- More robust in transit
- Faster time to temperature response
- Stronger more durable design
- Supco® mini igniters offer an efficient , stronger, reliable hot surface silicon nitride design
- 18 gauge copper high temperature fiberglass insulated lead wires
- Higher resistance to oxidation
Specifications
- AMP:
- 4, 5
- Brand Model Compatibility:
- Goodman S0230K00000S Burner
- Height:
- 7-1/2 in
- Ignitor Type:
- Hot Surface
- Length:
- 2-1/2 in
- Material:
- Silicon Nitride
- Origin:
- Global
- Volts:
- 120V
- Weight:
- 1/5 lb
- Width:
- 19/100 in