120V Overload Relay Replacement 4387913 for Whirlpool Refrigerators
120V Overload Relay Replacement 4387913 for Whirlpool Refrigerators
Frequently Purchased Together
Product Details
- Can replace Whirlpool® 4387913, 4357207, 4387836 and 819099
- Universal replacement on over 10,000 models as a universal relay overload kit
- Direct replacement for 2400 Whirlpool® models
Specifications
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Whirlpool: WP4387913, 4357207, 4387836, 4387913, 819099
- CSA Certified:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Tan
- Depth:
- 1 in
- Height:
- 1 in
- Horsepower:
- 1/3 hp
- Indoor Outdoor:
- Indoor
- Length:
- 1-1/2 in
- Material:
- Plastic
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- Time Delay:
- No
- Type:
- SOLK7913
- UL Listed:
- No
- Volts:
- 120V