120V Refrigerant Motor
120V Refrigerant Motor
Frequently Purchased Together
Product Details
- Can replace Whirlpool® 4318001, 482470 and 482731
- Direct replacement evaporator fan motor
Specifications
- Application:
- Refrigerators
- Brand Model Compatibility:
- Whirlpool: 4318001, 482731, 482470, Gem: EM329
- CSA Certified:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3 in
- Height:
- 2 in
- Indoor Outdoor:
- Indoor
- Length:
- 5 in
- Material:
- Metal, Plastic
- NSF Certified:
- No
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- Type:
- Evaporator Motor
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 13 W
- Width:
- 3 in