Magic Pack JMPO-102-4C Switch 125/250V 3-1/2 in. HVAC Fan Control
This product has been replaced by
Manufacturer Part #ES1024STL
Magic Pack JMPO-102-4C Switch 125/250V 3-1/2 in. HVAC Fan Control
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replaces OEM numbers: JMPO-102-4C, 03336A-000
- Replaces industry numbers: 251010, 53 5152, PRS486754, DRS32346A
- Replacement sail switch kit for Magic-Pak®, Magic-Chef® and Comfort Pack®
Specifications
- AMP:
- 3.5
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Magic Pack JMPO-102-4C Switch
- CSA Certified:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 3-1/2 in
- Indoor Outdoor:
- Indoor
- Length:
- 2 in
- Material:
- Metal, Plastic
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Sail Switch
- UL Listed:
- Yes
- Volts:
- 125/250V