14-1/2 in. Round Glass Mirror with Vinyl Grip Handle
14-1/2 in. Round Glass Mirror with Vinyl Grip Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Double ball joint head adjustment
- 2 188" round glass mirror
- Extendable/retractable design
- Vinyl grip handle
Specifications
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Universal
- CE Approved:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 2-1/4 in
- ETL Listed:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 14-1/2 in
- Material:
- Glass
- NSF Certified:
- No
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Mirror
- UL Listed:
- No