1/4 in. Valve Core
1/4 in. Valve Core
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Replaces SF1515
- Valve core with neoprene seal compatible with most refrigerants
Specifications
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Universal
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper, Brass
- End Connection 1:
- Flare
- End Connections:
- Flare
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Indoor Outdoor:
- Indoor
- Length:
- 1 in
- Material:
- Steel
- Origin:
- Global
- Phase:
- Single Phase
- Type:
- SSF4450
- UL Listed:
- No