15-Piece Porcelain Wire Nut
15-Piece Porcelain Wire Nut
Frequently Purchased Together
Product Details
- Small #3 size
- 15 pieces per pack
- High temperature ceramic wire nuts
- Ideal for residential stoves, commercial cooking, and industrial applications
- For higher temperatures - up to 1800° F
Documents
Specifications
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Universal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Indoor Outdoor:
- Indoor
- Length:
- 1/2 in
- Material:
- Porcelain
- Origin:
- Global
- Package Quantity:
- 15
- Phase:
- Single Phase
- UL Listed:
- No