DESCRIPTION

  • Adjustable limit thermostat
  • Dial knob
  • For use in almost 95% of heater and dryer applications
  • Includes 1/4" quick connect terminals
  • Open on rise
  • UL® and CSA® approved

Supco 175 / 215 Standard Mount Adjustable Thermostat

SAT013

Programmability:

Programmable

SPECIFICATIONS

AMP
10
Brand Model Compatibility
Universal
CSA Certified
Yes
Color Finish
Aluminum
Depth
1-1/2 in
Height
1 in
Maximum Temperature
215
Programmability
Programmable
Temperature Range
175 to 215 Deg F
UL Listed
Yes
Volts
120/240V

Starting at
$16.46
EACH
  • QUANTITY