2-1/16 in. 130mfd Motor Start Capacitor

Part #SCS108130X330  |  Item #7208576  |  Manufacturer Part #CS108-130X330

MFD Rating:

108 - 130 mfd

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dry, electrolytic, non-polarized, types for intermittent duty in AC motors and compressors
  • Non-PCB biodegradable synthetic oil
  • Moisture and oil resistant molded phenolic resin
  • Used where starting torques must be higher in relation to running torques
  • Operating temperature: -40° F to 149° F (-40° C to 65° C)
  • Standard dual blade terminals
  • Industry standard case sizes

Specifications

Application: HVAC/R Systems

Brand Model Compatibility: Universal

CSA Certified: Yes

Color Finish: Black

Color Finish Category: Blacks

Height: 4-3/8 in

Indoor Outdoor: Indoor

MFD Rating: 108 - 130 mfd

Material: [Metal, Plastic]

Maximum Temperature: 149

Origin: Global

Phase: Single Phase

Power Source: Electric

Product Type: Capacitor

SCAQMD Compliant: No

Shape: Round

Temperature Range: -40 to 149 Deg F

UL Listed: Yes

Volts: 330V

Width: 2-1/16 in