Motor for 9415 Series, 9425 Series and Nutone® in Black
SM550 Series Motor for 9415 Series, 9425 Series and Nutone® in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- C frame design
- Bath vent motor
- Exact replacement for Nutone® range hood ventilators and others
- 5/8 in. stack
- UL listed
- 2-3/8 in. shaft
- CSA approved
- Used on 9415 series, 9425 series and others
Specifications
- ADA Compliant:
- No
- Application:
- Exhaust Fan, Motors
- Brand Model Compatibility:
- 9415 Series, 9425 Series, Nutone®
- Collection:
- SM550 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 2-1/2 in
- Diameter:
- 7/32 in
- Fan Speeds:
- 1
- Height:
- 3 in
- Indoor Outdoor:
- Indoor
- Length:
- 2-3/8 in
- Material:
- Metal
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Motor
- RPM:
- 3000
- UL Listed:
- Yes
- Volts:
- 120VAC