DESCRIPTION

  • Braze only includes SF1515 core
  • Economy series access valve
  • Extended Tube: 1/8"
  • Steps: 3/16", 1/4", 5/16"

Supco 2 in. Access Fitting

SSF8408

Fitting Sizes:

SPECIFICATIONS

Color Finish
Brass, Copper
End Connection 1
ODF
End Connection 2
ODF
Fitting Size 1
1/8 in
Fitting Size 2
1/4 in
Fitting Sizes
1/8 in x 1/4 in

Starting at
Call for Pricing
  • QUANTITY