240V SPST 3.12 in Gas Furnace Limit Thermostat 250°F Open/210°F Close

You last purchased this on
 
Supco

Therm-O-Disc® 240V SPST 3.12 in Gas Furnace Limit Thermostat 250°F Open/210°F Close

This product requires certification to purchase.
Brand image
You last purchased this on
 
Supco

Therm-O-Disc® 240V SPST 3.12 in Gas Furnace Limit Thermostat 250°F Open/210°F Close

  • Fast #
  • Part #SSHL518
  • Item #4479597
  • Manufacturer Part #SHL518
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Direct OEM replacements
  • UL174 recognized
  • Economical
  • See Downloads section for electrical ratings (Application sheet 001)
  • 37T Electrical Ratings
  • L250-40 SPST
  • CSA approved
  • Requires Certification

Specifications

AMP:
10
Application:
HVAC/R Systems
Brand Model Compatibility:
Carrier B1370012S Thermostat
CSA Certified:
Yes
Collection:
Therm-O-Disc®
Color Finish Category:
Neutrals
Color Finish Name:
Tan
Height:
3 in
Indoor Outdoor:
Indoor
Length:
3-1/10 in
Material:
Bi-metal
Maximum Temperature:
250
Origin:
Global
Phase:
Single Phase
Power Source:
Electric
Product Type:
Thermostat
Temperature Range:
210 to 250 Deg F
UL Listed:
Yes
Volts:
120/240V
Width:
2 in