DESCRIPTION

  • 24 VAC, 30 Amp, DPST contactor
  • Can replace GE® 3ARR8E4, Mars® 18001, WR® 90 230, and others
  • Used since the 1960's on furnaces and industrial applications

Supco 2-Pole Contactor

SSMC11

AMP:

SPECIFICATIONS

AMP
30
CSA Certified
Yes
Depth
2-1/2 in
Height
2-1/4 in
Phase
Single Phase
Type
2 Pole
UL Listed
Yes
Volts
24V
Width
2-3/4 in

Starting at
$36.34
EACH
  • QUANTITY