DESCRIPTION

  • C frame design
  • CSA approved
  • Exact replacement for Nutone® range hood ventilators and others
  • Range hood vent motor
  • UL listed
  • Used on M9T and VM9T, common to many brands

Supco 2-Speed Hood Motor

SSM554

Length:

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Gem EM554, Nutone C27987, Packard 65105, Robertshaw VFM105
Color Finish
Black
Color Finish Category
Blacks
Depth
4-1/2 in
Diameter
7/32 in
Fan Speeds
2
Height
4-1/2 in
Indoor Outdoor
Indoor
Length
1-7/16 in
Material
Metal
RPM
3000
UL Listed
Yes
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$21.38
EACH
  • QUANTITY