DESCRIPTION

  • 1/4" shaft, CW rotation
  • 5 3/4" base diameter, 6 1/8" top diameter
  • Broan® and Nutone® 59000A exact replacement impeller
  • Plastic blower wheel

Supco 2 x 5-3/4 in. Plastic Blower Wheel

SFB590

Diameter:

6-1/8 in

SPECIFICATIONS

Brand Model Compatibility
Nutone 59000A
Color Finish
White
Depth
2 in
Diameter
6-1/8 in
Height
2-1/4 in
Length
6 in
Material
Plastic

Starting at
$16.39
EACH
  • QUANTITY