DESCRIPTION

  • 1/4" quick connect terminals
  • Adjustable limit thermostat
  • CSA approved
  • Dial knob
  • Series covers almost 95% of heater and dryer cycling applications
  • UL recognized

Supco 210 to 250F Standard Mount Adjustable Thermostat

SAT014

Volts:

120/240V

SPECIFICATIONS

AMP
10
Brand Model Compatibility
Universal
CSA Certified
Yes
Color Finish
Aluminum
Depth
1-1/2 in
Height
1 in
Maximum Temperature
250
Temperature Range
210 to 250 Deg F
UL Listed
Yes
Volts
120/240V
Width
2 in

Starting at
$16.39
EACH
  • QUANTITY