DESCRIPTION

  • Auto power off (disable sleep mode)
  • Backlight
  • Data hold function
  • Dual display temperature and humidity
  • Fast response time
  • High accuracy
  • Max hold function
  • Measures temperature, humidity, dew point temperature & wet bulb temperature
  • Micro processor based design
  • One year warranty

Supco 22 - 212 Degree F Digital Psychrometer

SDSP1000

Height:

9 in

SPECIFICATIONS

Color Finish
Grey
Height
9 in
Material
Plastic
Maximum Temperature
212
Power Source
Battery
Temperature Range
22 to 212 Deg F
Type
Digital Psychrometer

Starting at
$190.81
EACH
  • QUANTITY

DOCUMENTS