DESCRIPTION

  • Close on rise
  • UL® and CSA® approved
  • Welded construction for integrity of current carrying components

Supco 240V Thermostat Fan Control

SUPSHF

Maximum Temperature:

250

SPECIFICATIONS

AMP
25
Brand Model Compatibility
Universal
CSA Certified
Yes
Color Finish
Black
Depth
1 in
Height
1-3/4 in
Maximum Temperature
250
Temperature Range
220 to 250 Deg F
Type
SPST/SPDT
UL Listed
Yes
Volts
120/240V

Starting at
$7.98
EACH
  • QUANTITY