DESCRIPTION

  • Includes quick setting thermal cutout
  • Prevents inconvenient down time until the original control board can be replaced
  • Self-adhesive backing for easy, temporary installation
  • Temporary emergency fix for blown or shorted fuses on control boards

Supco LI'L POPPER® 24V Control Board Circuit Breaker

SPOP3

AMP:

3

SPECIFICATIONS

AMP
3
Brand Model Compatibility
Universal
Collection
LI'L POPPER®
Color Finish
Black, Gold
Depth
1/2 in
Height
3/4 in
Length
2 in
Material
Plastic
Phase
Single Phase
Stages
Single
Type
Circuit Breaker
UL Listed
No
Volts
24V

Starting at
$22.09
EACH
  • QUANTITY

DOCUMENTS