Supco

25-1/2 in. Dishwasher Rack

Part #SDW10230  |  Manufacturer Part #DW10230

Length:

25-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • GE® lower dishwasher rack with rollers
  • Replaces GE® WD28X10230

Specifications

Application: Dishwashers

Brand Model Compatibility: GE: WD28X10230, WD28XM59, WD28X10011, WD28X10022, WD28X259, WD28X267, WD28X277, WD28X10369

Color Finish: White

Color Finish Category: Whites

IAPMO Listed: No

Indoor Outdoor: Indoor

Length: 25-1/2 in

Material: Wire

NSF Certified: No

Origin: Global

Phase: Single Phase

SCAQMD Compliant: No

Type: Roller

UL Listed: No

Width: 25 in