DESCRIPTION

  • Burst pressure: 5000 psi
  • High pressure SPST open on pressure rise
  • Life at rated load: 100,000 cycles
  • Pressure range: 0 to 650 psi
  • Rated voltage: 50/60 Hz, 24V/120V/240V
  • SAE, 1/4" female flare fitting with valve core depressor
  • Snap acting stainless steel hermetically sealed sensor
  • Temperatures ranges: ambient - 20° F to 176° F (-30° C to 80° C) fluid - 60° F to 250° F (-50° C to 120° C)

Supco 250F Heat Pump High Pressure Switch

SSHP665565

Maximum Pressure:

650 psi

SPECIFICATIONS

AMP
10
Brand Model Compatibility
Johnson Controls P100CP85D
CSA Certified
Yes
Color Finish
Black
Depth
1 in
Height
1 in
Maximum Pressure
650 psi
Maximum Temperature
665
Temperature Range
565 to 665 Deg F
Type
High Pressure
UL Listed
Yes
Volts
24/240V

Starting at
$22.66
EACH
  • QUANTITY