DESCRIPTION

  • Burst pressure: 5000 psi
  • High pressure SPST open on pressure rise
  • Life at rated load: 100,000 cycles
  • Pressure range: 0 to 650 psi
  • Rated voltage: 50/60 Hz, 24V/120V/240V
  • SAE, 1/4" female flare fitting with valve core depressor
  • Snap acting stainless steel hermetically sealed sensor
  • Temperatures ranges: ambient - 20° F to 176° F (-30° C to 80° C) fluid - 60° F to 250° F (-50° C to 120° C)

Supco Therm-O-Disc® 250F Heat Pump Manual Reset Pressure Switch

SSMR

Maximum Pressure:

650 psi

SPECIFICATIONS

AMP
10
Application
HVAC/R Systems
Brand Model Compatibility
Johnson Ctls: P100DA86D, Mars: 43368
CSA Certified
Yes
Collection
Therm-O-Disc®
Color Finish
Black
Color Finish Category
Blacks
Depth
1 in
Height
1 in
Indoor Outdoor
Indoor
Material
Stainless Steel
Maximum Pressure
650 psi
Maximum Temperature
248
Origin
Global
Phase
Single Phase
Power Source
Electric
SCAQMD Compliant
No
Temperature Range
-31 to 248 Deg F
Type
Manual High Pressure
UL Listed
Yes
Volts
24/240V

Print

DOCUMENTS