DESCRIPTION

  • Burst pressure: 5000 psi
  • Excellent set point repeatability/stability
  • Life at rated load: 100,000 cycles
  • Low pressure SPST open on pressure fall
  • Pressure range: 0 to 650 psi
  • Rated voltage: 50/60 Hz, 24V/120V/240V
  • SAE, 1/4" female flare fitting with valve core depressor
  • Snap acting stainless steel hermetically sealed sensor
  • Temperatures ranges: ambient - 20° F to 176° F (-30° C to 80° C) fluid - 60° F to 250° F (-50° C to 120° C)

Supco 250F Pressure Switch

SSLP05

Maximum Pressure:

SPECIFICATIONS

AMP
10
Brand Model Compatibility
Johnson Controls P100AC1C, Mars 33329, Ranco MPL7001, Robertshaw 3101001
CSA Certified
Yes
Color Finish
Black
Depth
1 in
Height
1 in
Maximum Pressure
650 psi
Maximum Temperature
20
Temperature Range
5 to 20 Deg F
Type
Low Pressure
UL Listed
Yes
Volts
24/240V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$22.66
EACH
  • QUANTITY