DESCRIPTION

  • Activates on pressure rise
  • Adjustable air pressure sensing switch kit for furnace, electric air cleaner and humidifer applications
  • Adjustable set points
  • Single pull double throw

Supco 277V Water Column Adjustable Air Pressure Switch

SRSS495011

Volts:

277V

SPECIFICATIONS

AMP
5
Brand Model Compatibility
Robertshaw 2374-495
CSA Certified
Yes
Color Finish
Black
Depth
2-1/4 in
Height
4 in
Maximum Pressure
650 psi
Maximum Temperature
190
Temperature Range
40 to 190 Deg F
Type
SPDT
UL Listed
Yes
Volts
277V

Starting at
$34.91
EACH
  • QUANTITY