3-Series 3.5 - 4.5 hp 3-Wire Hard Start Kit

Part #S3W2  |  Item #4479598  |  Manufacturer Part #3W2

$49.34 EACH

MFD Rating:

227 mfd
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Features an instant restart capability
  • Features an EZ snap bracket allows for quick installation
  • Also features voltage sensing capability
  • Three series
  • Two year warranty

Documents

Specifications

AMP: 35

Application: HVAC/R Systems

Brand Model Compatibility: 5-2-1: CSRU2

Capacitor Type: Hard Start

Collection: 3-Series

Color Finish: Black

Color Finish Category: Blacks

Horsepower: 3-1/2 - 4-1/2 hp

Indoor Outdoor: Indoor

MFD Rating: 227 mfd

Material: Plastic

Origin: Global

Phase: Single Phase

Power Source: Electric

Product Type: Hard Start

SCAQMD Compliant: No

Size: 3.5 - 4.5 Tons

UL Listed: Yes

Volts: 208/240V